Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LUMAPRO

48" 32 Watts T8 Neutral Linear Fluorescent Lamp, 24,000 hr.

  • Item# 4XMH9
  • Mfr. Model# 4XMH9
  • Catalog Page# N/A
  • UNSPSC# 39101605
48" 32 Watts T8 Neutral Linear Fluorescent Lamp, 24,000 hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T8
  • Linear Fluorescent Tube Length 48"
  • Watts 32
  • Bulb Tone Neutral
  • Bulb Color Temp. 3500K
  • Average Bulb Life 24,000 hr.
  • Shatter-Resistant No
  • Bulb Designation F32T8/SPX
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Case Quantity 6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms