NC
LUMAPRO

Traditional Surface Mount Fixture, Strip Light, 23-15/64" × 6-35/64", F14T5

  • Item # 22PV05
  • My Part #
  • Mfr. Model # 22PV05
  • Catalog Page # 438
  • UNSPSC # 39111501
Traditional Surface Mount Fixture, Strip Light, 23-15/64" × 6-35/64", F14T5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $116.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.16 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electronic ballast systems provide 30% to 40% energy savings when compared to F40T12 magnetic ballast systems.

View More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures Traditional Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Strip Light
  • Nominal Length 23-15/64"
  • Nominal Width 6-35/64"
  • Nominal Height 2-11/64"
  • Max. Fixture Wattage 28.0
  • Lamp Watts - Fixtures 14.0
  • Fixture Voltage 120 to 277
  • Dimmable No
  • Light Technology Fluorescent
  • Emergency Battery Backup No
  • IP Rating Not Rated
  • Lamp Type - Fixtures F14T5
  • Lamp Quantity 2
  • Lighting Certification Unrated
  • Ballast Quantity 1
  • Housing Finish Oxygenation Finish
  • Suggested Lamp Item No. 5AE14
  • Lamp Included No
  • Ambient Temp. Range 0 Degrees to 104 Degrees F
  • Mounting Wall
  • Standards cULus Listed
  • Description/Special Features Opal Acrylic Diffuser up,clear Acrylic Louver+ Matt aluminum down
  • Item Decorative Light Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.