DV
LUMAPRO

Traditional Surface Mount Fixture, Strip Light, 23-15/64" × 6-11/32", F14T5

  • Item # 22PV02
  • My Part #
  • Mfr. Model # 22PV02
  • Catalog Page # 438
  • UNSPSC # 39111501
Traditional Surface Mount Fixture, Strip Light, 23-15/64" × 6-11/32", F14T5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Surface Mount Fixtures

Product Details

Electronic ballast systems provide 30% to 40% energy savings when compared to F40T12 magnetic ballast systems.

View More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures Traditional Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Strip Light
  • Nominal Length 23-15/64"
  • Nominal Width 6-11/32"
  • Nominal Height 3-5/64"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 28.0
  • Lamp Watts - Fixtures 14.0
  • Dimmable No
  • Light Technology Fluorescent
  • Emergency Battery Backup No
  • IP Rating Not Rated
  • Lamp Type - Fixtures F14T5
  • Lamp Quantity 2
  • Lighting Certification Unrated
  • Ballast Quantity 1
  • Housing Finish Oxygenation Finish
  • Suggested Lamp Item No. 5AE14
  • Lamp Included No
  • Ambient Temp. Range 0 Degrees to 104 Degrees F
  • Mounting Wall
  • Standards cULus Listed
  • Description/Special Features Opal Acrylic Diffuser
  • Item Decorative Light Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms