ST
LUMAPRO

Bullet Floodlight, Halogen, 50.0 W, 120 V

  • Item # 6MPA8
  • My Part #
  • Mfr. Model # 6MPA8
  • Catalog Page # N/A
  • UNSPSC # 39111605
Bullet Floodlight, Halogen, 50.0 W, 120 V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $34.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.91 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Outdoor fixture improves nighttime visibility, and provides security on walkways, driveways, and paths. Position the light head as you want; it stays solidly in place. A die-cast aluminum hood and glass lens increase light control and help keep water and dirt out.

View More

Technical Specs

  • Item - Floodlights Bullet Floodlight
  • Max. Fixture Wattage 50.0
  • Mounting Type - Floodlights Bracket
  • Fixture Housing Color Black
  • Sensor Type - Fixtures No Sensor Included
  • Number of Heads 1
  • Number of Sensors 0
  • Fixture Housing Material Die-Cast Aluminum
  • Fixture Height 3-1/4"
  • Fixture Length 7-3/4"
  • Fixture Width 2-1/2"
  • Fixture Voltage 120
  • Lamp Included Yes
  • Lamp Type - Fixtures Halogen
  • Fixture Mounting Location Pole
  • Standards UL, cUL
  • Suggested Lamp Item No. 10J378
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.