Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LUMAPRO

950 Lumens LED Floodlight, Bronze, LED Replacement For 75W INC/18W-20W CFL

  • Item# 33H464
  • Mfr. Model# 33H464
  • Catalog Page# 590
  • UNSPSC# 39111704
950 Lumens LED Floodlight, Bronze, LED Replacement For 75W INC/18W-20W CFL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $103.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LumaPro® LED Floodlight is a compact fixture that delivers crisp white light for security, sign, landscape accent, and area lighting. IP65 rated. ETL Listed for U.S. and Canada.

View More

Technical Specs

  • Item LED Floodlight
  • Watts 14
  • Fixture Voltage 120 to 277
  • Lumens Per Watt 68.0
  • Color Temp. 5000K
  • Fixture Rated Life 50,000 hr.
  • Fixture Length 4"
  • Fixture Width 4-1/2"
  • Fixture Height 3-13/32"
  • Housing Finish Bronze
  • Mounting Trunnion with 1/2" NPT Fitting
  • Light Distribution Wide
  • Lumens 950
  • Housing Material Die Cast Aluminum
  • CRI 66
  • Temp. Range -30 to 130 Degrees F
  • Fixture Lens Material Tempered Glass
  • Warranty 5 yr.
  • IP Rating 65
  • Standards cETLus, FCC, Wet Locations
  • Includes 5 ft. Pre-Wired Cord
  • LED Replacement For 75W INC/18W-20W CFL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by I have some of the 33H466 lights. They are fantastic!I bought these (2) for in my garage. There was just not enough light output.I will return these and buy another 33H466for my garage. May 6, 2014
  • 2015-09-08T19:48:16.962-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_33H464, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.