Skip Content
NC
TM
LUMAPRO

Halogen, LED Gimbaled Shape Kit, 12VAC Lamp Voltage, 50 Max. Wattage, White

  • Item # 5TP75
  • My Part #
  • Mfr. Model # 5TP75
  • Catalog Page # N/A
  • UNSPSC # 39111508
Fixture,Track,50w,12v close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $54.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LumaPro® Track Lighting

• Fixtures adjust 90° vertically, 350° horizontally Lamps not included

View More

Technical Specs

  • Item - Track Lighting Kit
  • Number of Heads - Track Lighting 3
  • Shape - Track Lighting Head Gimbaled
  • Track Length - Nominal - Track Lighting 4 ft.
  • Light Technology Halogen, LED
  • Max. Wattage - Track Lighting Head 50
  • Lamp Voltage - Track Lighting Head 12VAC
  • Color - Track Lighting Head White
  • Suggested Lamp Type - Track Lighting Head MR16
  • Number of Circuits - Track Lighting 1
  • Voltage - Track Lighting Track 120VAC
  • Diameter 2-1/4"
  • Length 3"
  • Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal
  • Lamp Included No
  • Includes 4 Ft. Single Circuit Track, Three Fixtures, and Hardware
  • Item Track Light Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.