Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
LUMAPRO

Fixture,Ceiling,50 W

  • Item # 5MM40
  • My Part #
  • Mfr. Model # 5MM40
  • Catalog Page # 453
  • UNSPSC # 39111503
Fixture,Ceiling,50 W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $176.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 6.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wall Pack
  • Type - Wall Pack Fixtures General Purpose
  • Sensor Type - Fixtures No Sensor Included
  • Max. Fixture Wattage 50.0
  • Lamp Watts - Fixtures 50.0
  • Fixture Voltage 120
  • Housing Finish Bronze
  • Fixture Housing Material Die-Cast Aluminum
  • Fixture Housing Color Bronze
  • Fixture Lens Material Polycarbonate
  • Fixture Height 8-7/8"
  • Fixture Width 8-7/8"
  • Fixture Length 7-1/4"
  • Fixture Rated Life 20,000 hr.
  • Lighting Certification Unrated
  • IP Rating Not Rated
  • Lamp Included / Lamp Not Included Lamp Included
  • Lamp Type High Pressure Sodium
  • Suggested Lamp Item No. 2YGF7
  • Socket Type Medium
  • Lens Type Prismatic Acrylic
  • Reflector Material Aluminum
  • Reflector Dia. 21.15*21.15cm
  • Mounting Wall
  • Light Distribution Type III
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.