Skip Content

ST
LUMAPRO

30 ft. Indoor General Purpose Extension Cord Reel with Hand Lamp, Yellow; Handle: Switch and Outlet

  • Item # 5NRX8
  • My Part #
  • Mfr. Model # 5NRX8
  • Catalog Page # N/A
  • UNSPSC # 39111518
Ext. Cord Reel w/Hand Lamp,16/3AWG,30ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $132.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 10.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The LumaPro fluorescent cord reel light is an automatic pullout and rewind electrical extension cord set. It provides automatic, convenient portable lighting and electrical outlet.

View More

Technical Specs

  • Item Extension Cord Reel with Hand Lamp
  • Cord Ending Fluorescent Lamp with Receptacle
  • Grade - Ext. Cords and Outlet Strips General Purpose
  • Lamp Watts - Ext. Cords and Outlet Strips 26
  • Voltage - Ext. Cords and Outlet Strips 120VAC
  • Cord Length - Ext. Cords and Outlet Strips 30 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • Max. Amps - Ext. Cords and Outlet Strips 10.0
  • With Receptacle - Ext. Cords and Outlet Strips Yes
  • Cord Color Yellow
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJT
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Hand Lamp Mounting Hook and Magnet
  • Reel Color Black
  • Item - Ext. Cords and Outlet Strips Extension Cord Reel with Hand Lamp
  • Feeder Cord Length 2 ft. 6"
  • Handle Switch and Outlet
  • Reel Material Steel
  • Reel Dia. 9-1/2"
  • Reel Width 3"
  • Overall Height 15"
  • Lens Polycarbonate
  • Reel Mounting Celing
  • Slip Ring Rating 20 Amp
  • Number of Outlets 1
  • Replacement Lamps 1PGY7
  • Features Pivot Magnet, Mounting Hardware
  • Standards cETLus 3125940
  • Includes Mounting Hardware, Magnet
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.