Skip Content

DG
LUMAPRO

25 ft. Indoor General Purpose Extension Cord Reel with Hand Lamp, Yellow; Handle: Straight

  • Item # 2YKP8
  • My Part #
  • Mfr. Model # 2YKP8
  • Catalog Page # N/A
  • UNSPSC # 39111518
Ext. Cord Reel w/Hand Lamp,18/2AWG,25ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

LED Hand Lamp with Cord Reel features energy efficient LED lamps, and can be mounted from the wall or ceiling.

View More

Technical Specs

  • Item Extension Cord Reel with Hand Lamp
  • Cord Ending LED Lamp
  • Grade - Ext. Cords and Outlet Strips General Purpose
  • Lamp Watts - Ext. Cords and Outlet Strips 3.2
  • Voltage - Ext. Cords and Outlet Strips 120VAC
  • Cord Length - Ext. Cords and Outlet Strips 25 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 18/2
  • With Receptacle - Ext. Cords and Outlet Strips No
  • Cord Color Yellow
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJT
  • NEMA Receptacle Configuration No Configuration
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Hand Lamp Mounting Hook
  • Reel Color Yellow
  • Item - Ext. Cords and Outlet Strips Extension Cord Reel with Hand Lamp
  • Feeder Cord Length 20"
  • Handle Straight
  • Reel Material Plastic
  • Reel Dia. 2"
  • Overall Height 19"
  • Lens Polycarbonate
  • Reel Mounting Celing
  • Standards ETL
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products