Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LUMAPRO

Exit Sign w/Emergency Lights, 2.5W, Grn

  • Item# 6CGN4
  • Mfr. Model# 6CGN4
  • Catalog Page# 606
  • UNSPSC# 55121703
Exit Sign w/Emergency Lights,2.5W,Grn close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Exit Sign with Emergency Lights
  • Fixture Wattage 2.5
  • Lamp Type LED/Halogen
  • Letter Color Green
  • Number of Faces 1
  • Housing Color Gray
  • Housing Material Polycarbonate
  • Mounting Universal
  • Voltage 120/277
  • Depth 11"
  • Height 16-1/2"
  • Width 5-1/4"
  • Battery Type Lead Calcium
  • Directional Indicators Field Selectable Chevrons
  • Head Lamps Adjustable Yes
  • Letter Size 6"
  • Warranty 1 yr.
  • Standards UL to UL 924 Standard, NFPA Life Safety Code 101
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.