Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
LUMAPRO

Exit Sign w/Emergency Lights, 2.5W, Red

  • Item# 6CGN3
  • Mfr. Model# 6CGN3
  • Catalog Page# N/A
  • UNSPSC# 55121703
Exit Sign w/Emergency Lights,2.5W,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Exit Sign with Emergency Lights
  • Fixture Wattage 2.5
  • Lamp Type LED/Halogen
  • Letter Color Red
  • Number of Faces 1
  • Housing Color Gray
  • Housing Material Polycarbonate
  • Mounting Universal
  • Voltage 120/277
  • Depth 11"
  • Height 16-1/2"
  • Width 5-1/4"
  • Battery Type Lead Calcium
  • Directional Indicators Field Selectable Chevrons
  • Head Lamps Adjustable Yes
  • Letter Size 6"
  • Warranty 1 yr.
  • Standards UL to UL 924 Standard, NFPA Life Safety Code 101
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None