Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LUMAPRO

Emergency Light, 5.4W, 4In H, 5-1/2In L

  • Item# 6CGL0
  • Mfr. Model# 6CGL0
  • Catalog Page# 602
  • UNSPSC# 39111706
Emergency Light,5.4W,4In H,5-1/2In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $56.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This wall- or ceiling-mount emergency lighting source features a test switch and charge rate indicator. The low-voltage battery disconnect helps prevent deep discharge battery damage. Includes maintenance-free sealed lead-calcium battery. UL Listed and meets UL 924.

View More

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Watts @ 90 Minutes 10.8
  • Lamp Watts 5.4
  • Output Voltage 6VDC
  • Width 12-1/8"
  • Length 5-1/2"
  • Height 4"
  • Lamp Type Incandescent
  • Housing Material Thermoplastic
  • Housing Color White
  • Battery Type Lead Calcium
  • Number of Lamp Heads 2
  • Head Lamps Adjustable Yes
  • Mounting Ceiling/Wall
  • Includes Ready/Charge Lamp, Switch
  • Warranty 2ACC5
  • Standards UL 924 Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: CA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by We bought 2 units, they work very well and are quite bright. After charging the batteries overnight they were tested for 1/2 hour and worked great. The only improvement I would recommend is a way to ceiling mount them instead of wall mount only. Our warehouse ceiling is 200 x 100 feet, and to light the center of the building we have to mount the lights high on the support columns that run down the center of the building. The swivels don't allow the reflectors to point straight down so in our case some light is wasted upwards instead of down where we need it. September 4, 2014
  • 2016-07-23 T02:29:49.686-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6CGL0, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.