Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LUMAPRO

Electronic Ballast, T12 Lamps, 277V

  • Item# 4KGH6
  • Mfr. Model# 4KGH6
  • Catalog Page# 609
  • UNSPSC# 39111801
Electronic Ballast,T12 Lamps,277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $95.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.69 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Ballast
  • Start Type Instant
  • Lamp Type T12 Lamps
  • Ballast Family LumaPro
  • Number of Lamps 1
  • Voltage 277
  • Light Output Normal
  • Min. Starting Temp. 32 Degrees F
  • Amps AC 0.50
  • Input Watts 135
  • Number of F72T8 Lamps 1
  • Number of F72T12 Lamps 1
  • Number of F96T8 Lamps 1
  • Number of F96T12 Lamps 2
  • Wiring Type Parallel
  • Ballast Factor 0.58
  • Power Factor Greater Than0.95
  • Total Harmonic Distortion Less Than 10%
  • Special Features Correction
  • Length 9-1/2"
  • Width 1-3/4"
  • Height 1-3/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.