DV
LUMAPRO

Electronic Ballast, 40 Max. Lamp Watts, 277 V, Instant Start, No Dimming

  • Item # 4KGG7
  • My Part #
  • Mfr. Model # 4KGG7
  • Catalog Page # N/A
  • UNSPSC # 39111801
Electronic Ballast, 40 Max. Lamp Watts, 277 V, Instant Start, No Dimming close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electronic Ballast
  • Ballast Type Electronic
  • Ballast Start Type Instant
  • Ballast Lamp Type T8
  • Ballast Family LumaPro
  • Ballast Max. Number of Lamps 2
  • Ballast Voltage 277
  • Light Output Normal
  • Min. Starting Temp. 32 Degrees F
  • Amps AC 0.23
  • Input Watts 63
  • Ballast Max. Lamp Watts 40
  • Ballast Item Electronic Ballast
  • Ballast Dimming No
  • Ballast Dimming Type No Dimming
  • Ballast Factor 0.88
  • Power Factor Greater Than0.95
  • Total Harmonic Distortion Less Than 10%
  • Length 9-1/2"
  • Width 1-5/16"
  • Height 1"
  • Wiring Type Parallel
  • Number of F17T8 Lamps 1 or 2
  • Number of F25T12 Lamps 1 or 2
  • Number of F25T8 Lamps 1 or 2
  • Number of F28T8 Lamps 1 or 2
  • Number of F32T8 Lamps 1 or 2
  • Number of F32T8(28W) Lamps 1 or 2
  • Number of F32T8(30W) Lamps 1 or 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products