Skip Content

 
TM
LUMAPRO

180° Swiveling Dock Light

180° Swiveling Dock Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Dock Light 
  • Voltage 120 
Lamp Type
Please Select
Lamp Included
Please Select
Lamp Watts
Please Select
Number of Arms
Please Select
Arm Length
Please Select

Your Filters:

Clear All
Price
  • $100-$200 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Lamp Included
Lamp Watts
Number of Arms
Arm Length
Price
Qty
Please use Qty box to add item(s) to cart.
5AY51
Incandescent
No
150 to 300
2
40"

$165.75 / each

Enter location to check availability
Catalog Page #  661 

Price $165.75 / each

Technical Specs

  • Item Dock Light
  • Lamp Type Incandescent
  • Lamp Included No
  • Lamp Watts 150 to 300
  • Voltage 120
  • Number of Arms 2
  • Arm Length 40"
24K344
Quartz Halogen
Yes
500
1
25"

$198.50 / each

Enter location to check availability
Catalog Page #  661 

Price $198.50 / each

Technical Specs

  • Item Dock Light
  • Lamp Type Quartz Halogen
  • Lamp Included Yes
  • Lamp Watts 500
  • Voltage 120
  • Number of Arms 1
  • Arm Length 25"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More