Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LUMAPRO

Dock Light Replacement Head, For Use With 5AY50, 5AY51, 5AY52

  • Item# 24K346
  • Mfr. Model# 24K346
  • Catalog Page# 661
  • UNSPSC# 39111516
Dock Light Replacement Head, For Use With 5AY50, 5AY51, 5AY52 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $70.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dock Lights

• 120V
Lightheads swivel up to 180° to provide illumination inside trailers, docks, staging areas, and work stations. Lights have a wire guard, cordset, 1-1/2" square tubing arm, and heavy-duty On/Off switch.
Fostoria units are ETL Listed for U.S. and Canada.

View More

Technical Specs

  • Item Dock Light Replacement Head
  • For Use With 5AY50, 5AY51, 5AY52
  • Lamp Type Incandescent
  • Lamp Watts 300
  • Voltage 120
  • Lamp Included No
  • Lighthead Material Aluminum
  • Reflector Material Heavy Guage Spun Aluminum
  • Finish Powder Coated Yellow
  • Switch Type On/Off Push Button
  • Cord Length 10 ft.
  • Standards UL/CUL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.