Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
LUMAPRO

Extension Cord Reel with Hand Lamp, Incandescent Lamp with Receptacle, Yellow, 25 ft. Cord Length

  • Item# 1W943
  • Mfr. Model# 1W943
  • Catalog Page# N/A
  • UNSPSC# 39111518
Extension Cord Reel with Hand Lamp, Incandescent Lamp with Receptacle, Yellow, 25 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $92.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to work with vessels equipped for 100 Amp 125/250 Volt shore power systems with an isolation transformer on board (isolation transformer must be present for the YQ100PLUS to function properly). The new YQ100PLUS allows the vessel to access two 50 Amp 125/250 Volt receptacles to achieve 100 amps, 250 Volts.

View More

Technical Specs

  • Item Extension Cord Reel with Hand Lamp
  • Cord Ending Incandescent Lamp with Receptacle
  • Lamp Watts 75
  • Voltage 120VAC
  • Cord Length 25 ft.
  • Gauge/Conductor 16/3
  • Max. Amps 10
  • Replacement Lamps 2CUX7
  • Cord Color Yellow
  • Feeder Cord Length 2 ft.
  • NEC Cord Designation SJT
  • Handle Switch with Side Outlet
  • Reel Color Yellow
  • Reel Material Steel
  • Reel Dia. 9-1/2"
  • Reel Width 3"
  • Overall Height 11"
  • Reel Mounting Celing or Wall
  • Hand Lamp Mounting Hook
  • Lamp Guard Metal
  • Slip Ring Rating 20 Amp
  • Number of Outlets 1
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Features Retractable
  • Standards UL (E38671)
  • Includes Mounting Hardware
  • Grade General
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.