Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LUMAPRO

Black Retractable Cord Reel, 13 Max. Amps, Cord Ending: Triple Tap Connector, 50 ft. Cord Length

  • Item# 2YKT6
  • Mfr. Model# 2YKT6
  • Catalog Page# 508
  • UNSPSC# 26121635
Black Retractable Cord Reel, 13 Max. Amps, Cord Ending: Triple Tap Connector, 50 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $367.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.05 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This is a self storing dual outlet cord reel keeps power cords neat, and supply connectors at the necessary working length.

View More

Technical Specs

  • Item Retractable Cord Reel
  • Grade General
  • Voltage 120VAC
  • Cord Ending Triple Tap Connector
  • Cord Length 50 ft.
  • Reel Color Black
  • Max. Amps 13
  • Gauge/Conductor 14/3
  • Cord Included Yes
  • Number of Outlets 3
  • Cord Color Yellow
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Feeder Cord Length 20"
  • Feeder Cord Ending Grounding Plug
  • NEC Cord Designation SJTOW
  • Reel Material Plastic
  • Temp. Range 105 Degrees C
  • Height 6-1/4"
  • Width 13"
  • Depth 16"
  • Watts 1625
  • Includes (4) Wall Screw
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.