Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
LUMAPRO

Yellow Hand Wind Cord Reel, Cord Ending: None, Not Included Cord Length

  • Item# 11A563
  • Mfr. Model# 11A563
  • Catalog Page# 508
  • UNSPSC# 26121635
Yellow Hand Wind Cord Reel, Cord Ending: None, Not Included Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $203.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The hand wind cord reel features quad receptacles and is protected by a circuit breaker.

View More

Technical Specs

  • Item Hand Wind Cord Reel
  • Grade Commercial/Industrial
  • Voltage 120VAC
  • Cord Ending None
  • Cord Length Not Included
  • Reel Color Yellow
  • Cord Included No
  • Number of Outlets 4
  • Cord Ending NEMA Configuration 5-20R
  • Indoor / Outdoor Indoor
  • Reel Mounting Non-Mounting/Hand Held
  • Holds Up to 200 ft. SO 16/3, 125 ft. SO 14/3 or 100 ft. SO 12/3
  • Reel Material Steel
  • Temp. Range -30 Degrees to 140 Degrees F
  • Overall Height 17-1/2"
  • Overall Width 13-3/8"
  • Overall Depth 10-1/2"
  • Watts 1875
  • Enclosed Reel No
  • Includes Circuit Breaker, Carry Handle with Molded Grip
  • Standards cETLus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.