Skip Content

WV
LUMAPRO

5" Baffle Splay Trim Incandescent Recessed Downlight Kit for New Construction, Non-IC Rated, 75.0

  • Item # 10F244
  • My Part #
  • Mfr. Model # 10F244
  • Catalog Page # N/A
  • UNSPSC # 39111515
Construction Recessed Housing close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $3.33 / each

Web Price $11.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Recessed Down Light Traditional Recessed Down Light Kit
  • Nominal Aperture Size 5"
  • Fixture Type - Recessed Down Light New Construction
  • IC Rating - Recessed Down Light Non-IC
  • Max. Wattage - Recessed Down Light 75.0
  • Voltage - Recessed Down Light 120VAC
  • Ceiling Type - Recessed Down Light Flat Ceiling
  • Suggested Lamp Type - Recessed Down Light BR30, PAR30
  • Height 12-13/32"
  • Width 7-1/2"
  • Length 13-7/8"
  • Trim Style - Recessed Down Light Baffle Splay
  • Trim Color - Recessed Down Light White
  • Reflector or Baffle Color Black Baffle
  • Light Technology Incandescent
  • Ceiling Opening Required - Recessed Down Light 5-1/2"
  • Number of Lamps 1
  • Voltage 120
  • Lamp Voltage - Recessed Down Light 120VAC
  • Housing Material Steel and Aluminum
  • Actual O.D. 5-1/2"
  • Standards UL/CuL
  • Item Recessed Down Light Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.