Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
LUMAPRO

32 Watts Circular Fluorescent Lamp, 4100K Color Temp., T9 Bulb Shape

  • Item# 13G571
  • Mfr. Model# 13G571
  • Catalog Page# 622
  • UNSPSC# 39101605
32 Watts Circular Fluorescent Lamp, 4100K Color Temp., T9 Bulb Shape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $14.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.63 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Circular Fluorescent Lamp
  • Overall Bulb Shape T
  • Overall Bulb Dia. 12"
  • Watts 32
  • Light Appearance 4000 to 4999K, Cool White
  • Lumens 2000
  • Bulb Color Temp. 4100K
  • Bulb Technology Fluorescent
  • Bulb Type Linear/Circline/U-Bend
  • Light Bulb Dia. 1-1/8"
  • Bulb Shape T9
  • Bulb Base Type 4-Pin (G10q)
  • Color Rendering Index 60
  • Average Bulb Life 12,000 hr.
  • Bulb Start Type Rapid
  • Bulb Designation FC12T9/Cw
  • Dimmable No
  • Shatter-Resistant No
  • Standards IEC
  • Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.