Skip Content

WV
TM
LUMAPRO

Channel Strip Fluorescent Fixture,F96T8

  • Item # 2UWU4
  • My Part #
  • Mfr. Model # 2UWU4
  • Catalog Page # 458
  • UNSPSC # 39111501
Channel Strip Fluorescent Fixture,F96T8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $72.68 / each

Web Price $76.50

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fluorescent Striplights

• Painted surfaces have a high-gloss, baked white finish
Lithonia models with MV ballast are NEMA Premium® and CEE Qualified.
General-Purpose

• End plates allow continuous row mounting

View More

Technical Specs

  • Item Channel Strip Fluorescent Fixtures
  • Fixture Type General Purpose
  • Lamp Quantity 1
  • Lamp Type F96T8
  • Lamp Watts 59
  • Fixture Wattage 68
  • Voltage 120-277
  • Ballast Type Electronic
  • Ballast Quantity 1
  • Metal Gauge 22
  • Housing Finish White Powder Paint
  • Suggested Lamp Item No. 2D002
  • Lamp Included No
  • Ambient Temp. Range 32 to 104 Degrees F
  • Mounting Ceiling Or Suspended
  • Length 96"
  • Height 2-15/16"
  • Width 4-5/8"
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.