Skip Content

NC
TM
LUMAPRO

Channel Strip Fluorescent Fixture,F20T12

  • Item # 2UWT5
  • My Part #
  • Mfr. Model # 2UWT5
  • Catalog Page # 442
  • UNSPSC # 39111501
Channel Strip Fluorescent Fixture,F20T12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fluorescent Striplights

• Painted surfaces have a high-gloss, baked white finish
Lithonia models with MV ballast are NEMA Premium® and CEE Qualified.
Side-Mount

• For low-profile, cove, and general-purpose applications

View More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures Traditional Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Strip Light
  • Nominal Length 24"
  • Nominal Width 5"
  • Nominal Height 1-7/8"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 36.0
  • Lamp Watts - Fixtures 20.0
  • Fixture Voltage 120
  • Dimmable No
  • Light Technology Fluorescent
  • Emergency Battery Backup No
  • IP Rating Not Rated
  • Lamp Type - Fixtures F20T12
  • Lamp Quantity 2
  • Lighting Certification Unrated
  • Ballast Type Magnetic
  • Ballast Quantity 1
  • Metal Gauge 22
  • Housing Finish White Powder Paint
  • Suggested Lamp Item No. 6NB14
  • Lamp Included No
  • Ambient Temp. Range 50 to 104 Degrees F
  • Mounting Ceiling Or Suspended
  • Standards UL Listed
  • Description/Special Features Side Mount
  • Item Channel Strip Fluorescent Fixtures
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.