ST
Grainger Choice Product
LUMAPRO

Canopy Light, LED, Square Fixture Shape, 5000K Color Temperature, 5450 lm, 53W Fixture Wattage

  • Item # 446M59
  • My Part #
  • Mfr. Model # 446M59
  • Catalog Page # 458
  • UNSPSC # 39111521
Canopy Light,  LED,  Square Fixture Shape,  5000K Color Temperature,  5450 lm,  53W Fixture Wattage close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Outdoor Area Fixtures~Parking Garage and Canopy Fixtures


$286.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.105 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

LED low-profile canopy lights project a bright, uniform light and reach full brightness instantly. They last longer and use significantly less energy than other low-profile canopy lights. They also produce very little heat and can withstand temperature changes and humidity. These ceiling-mounted lighting fixtures have a height of 5" or less from the ceiling to the base of the fixture and are commonly used to retrofit existing canopy lights.

Low-profile canopy lights have a slim profile that provides more clearance than standard canopy lights under building entryways, awnings, and overhangs. Also called flush-mount canopy lights, these ceiling-mounted fixtures have a height of 5" or less from the ceiling to the base of the fixture. They project a downward beam of light to improve visibility and help enhance safety for pedestrians.

View More

Technical Specs

  • Item Canopy Light
  • Color Temperature 5000K
  • Color Rendering Index 77
  • Lumens 5450 lm
  • Fixture Wattage 53W
  • Voltage 120-277V AC
  • LED Replacement For 250W HPS/MH
  • Light Technology LED
  • Fixture Shape Square
  • Height 3-1/2"
  • Width 10-1/4"
  • Rated Life 100,000 hr.
  • Lumens per Watt 104
  • Standards cUL, UL Listed
  • Warranty 5 yr.
  • Fixture Lumens Range 4001 to 6000 lm
  • Wattage Range 41 to 100W
  • Temp. Range -40 Degrees to 104 Degrees F
  • Housing Material Die Cast Aluminum
  • Housing Color Bronze
  • Lighting Certification Unrated
How can we improve our Technical Specifications?

Compliance and Restrictions