Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LUMAPRO

LED High Mount Area Light, 30W, 5000K

  • Item# 45C247
  • Mfr. Model# 45C247
  • Catalog Page# 591
  • UNSPSC# 39111605
LED High Mount Area Light,30W,5000K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $208.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.07 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED T8 lamps offer direct replacement for standard fluorescent T8’s. LED T8 lamp offers hours of illumination while saving substantial energy costs, and contains no poisonous Mercury. Features a Milky PC Cover and Aluminum Heat Sink.

View More

Technical Specs

  • Item Area Light
  • Watts 30
  • Fixture Voltage 100 to 277
  • Fixture Rated Life 50,000 hr.
  • Color Temp. 5000K
  • Lumens Per Watt 68.0
  • Lumens 2087
  • Fixture Height 11-3/4"
  • Fixture Width 10"
  • Fixture Length 12-3/4"
  • Housing Finish Gray
  • Housing Material Die Cast Aluminum
  • Light Distribution General Cutoff
  • Mounting Surface or Arm
  • Gasket Outdoor
  • CRI 86
  • Fixture Lens Material Polycarbonate
  • Temp. Range -30 to 130 Degrees F
  • Includes Photocell
  • Description/Special Features Full Cutoff Optics
  • Standards Wet Locations
  • Warranty 5 yr.
  • LED Replacement For 150W HPS/MH
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3 out of 5 by 4reviewers.
Rated 1 out of 5 by The catalog cut is way more impressive than the product. Opened the box and decided to return it immediately. May be perfect for other area/business applications; just did not meet my expectations. July 7, 2016
Rated 3 out of 5 by Great lights but the supplied photocell only lasted a week and had to replace with new photocell, for the price a quality photocell should be included. September 3, 2015
Rated 5 out of 5 by We have been very pleased with the quality of the light produced and the ease of instillation. We have installed several of these in the last month replacing older incandescent fixtures. October 23, 2014
Rated 3 out of 5 by First impressions - Just got the light so that's why it's rated 3 stars. During installation it was noticed that the ground wire was actually yellow and not green as stated in the instructions. Not a problem but then it came loose because the crimp wasn't tight enough. It was soldered and installed. The light was installed on an 8 foot post which is not high enough for our use. Coverage was basically straight down. We are installing a new post today to try and get wider coverage which I believe will work out just fine. The light is bright and should run at low cost. The photo cell works properly also. May 16, 2013
  • 2016-07-23 T02:28:37.717-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_45C247, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.