Skip Content

DV
LUMAPRO

Black 1 Circuit/s Power Connector, 2400 Max. Total Watts, 120VAC

  • Item # 10F196
  • My Part #
  • Mfr. Model # 10F196
  • Catalog Page # N/A
  • UNSPSC # 39111508
Black 1 Circuit/s Power Connector, 2400 Max. Total Watts, 120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tracks and Connectors

Technical Specs

  • Item - Track Lighting Power Connector
  • Max. Total Wattage - Track Lighting 2400
  • Voltage - Track Lighting Track 120VAC
  • Track Color - Track Lighting Black
  • Number of Circuits - Track Lighting 1
  • Max. Total Amps - Track Lighting 20
  • Length - Track Lighting Track and Connectors 4-1/4"
  • Width - Track Lighting Track and Connectors 4"
  • Height - Track Lighting Track and Connectors 1"
  • Track Material - Track Lighting Plastic
  • Function Power Feed For Grid T-Bar Ceiling
  • Standards UL/CuL
  • Includes Hardware
  • Item T-Bar Ceiling Outlet Box
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Related Products