Skip Content

WV
LUMAPRO

9.5 Watts LED Lamp, PAR20, Medium Screw (E26), 5000K Bulb Color Temp.

  • Item # 46E392
  • My Part #
  • Mfr. Model # 46E392
  • Catalog Page # N/A
  • UNSPSC # 39112102
9.5 Watts LED Lamp, PAR20, Medium Screw (E26), 5000K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

LED reflector lamp offers indoor accent, security, and highlight lighting with the low heat and energy savings of modern LED technology. This LumaPro® LED lamp offers long-lasting, budget-friendly performance, with 25,000-hr. average life rating.

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape PAR
  • Bulb Shape PAR20
  • Dimmable Yes
  • Bulb Housing Metal/Polycarbonate
  • Bulb Base Type Medium Screw (E26)
  • Watts 9.5
  • Bulb Color Temp. 5000K
  • Light Technology LED
  • Light Appearance 5000K and Above, Daylight
  • Average Bulb Life 25,000 hr.
  • Bulb Type Reflector
  • Bulb Beam Angle 38 Degrees
  • Bulb Primary Application General Purpose
  • Light Distribution Flood
  • Voltage 120
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 3-13/64"
  • Bulb Designation LED/PAR20/120V/9.5W/5000K
  • Energy Star Compliant No
  • Standards UL 1993, UL8750
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms