WV
LUMAPRO

9-1/2" x 18-1/2" x 9" 38 Watt LED Wall Pack, Die Cast Aluminum

  • Item # 49WJ09
  • My Part #
  • Mfr. Model # 49WJ09
  • Catalog Page # 454
  • UNSPSC # 39111503
9-1/2" x 18-1/2" x 9" 38 Watt LED Wall Pack, Die Cast Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $292.60 / each

Web Price $308.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use in hotels, garages, commercial buildings, hospitals, and other public areas, this attractive fixture has a self-contained driver that helps eliminate the need for ballasts and many ballast-related issues.

View More

Technical Specs

  • LED Replacement For 175W HPS/MH
  • Type - Wall Pack Fixtures General Purpose
  • Sensor Type - Fixtures No Sensor Included
  • Max. Fixture Wattage 38.0
  • Lamp Watts - Fixtures 38.0
  • Lumens 3480
  • Lumens Per Watt 61.0
  • Color Temp. 5000K
  • Fixture Voltage 120 to 277
  • Color Rendering Index 84.0
  • Housing Finish Die Cast Aluminum
  • Fixture Housing Material Die-Cast Aluminum
  • Fixture Housing Color Bronze
  • Fixture Height 9"
  • Fixture Width 18-1/2"
  • Fixture Length 9-1/2"
  • Fixture Rated Life 50,000 hr.
  • Lighting Certification Unrated
  • Fixture Lens Material Glass
  • Operating Temp. Range -30 Degrees to 130 Degrees F
  • Light Distribution Forward Throw
  • Recommended Mounting Height 6 to 8 ft.
  • Description/Special Features Self Contained Driver
  • Standards ETL and cETL Listed for Wet Locations
  • IP Rating 65
  • Includes Open-faced housing
  • Warranty 5 yr.
  • Item LED Wall Pack
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.