Skip Content
WV
TM
LUMAPRO

9.0 Watts Plug-In CFL, T4 PL, 2-Pin (G23-2), 520 Lumens, 4100K Bulb Color Temp.

  • Item # 3EMV2
  • My Part #
  • Mfr. Model # 3EMV2
  • Catalog Page # 503
  • UNSPSC # 39101605
Plug-In CFL,Non-Dimmable,4100K,9.0W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Overall Bulb Shape PL
  • Dimmable No
  • Wattage Equivalency 40W INC
  • Watts 9.0
  • Bulb Base Type 2-Pin (G23-2)
  • Bulb Shape T4 PL
  • Light Appearance 4000 to 4999K, Cool White
  • Max. Overall Bulb Length 4-1/4"
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type Plug-In
  • Lumens 520
  • Bulb Color Temp. 4100K
  • Voltage 120
  • Average Bulb Life 10,000 hr.
  • Color Rendering Index 82
  • Bulb Designation F9DTT
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Start Type Rapid
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Operating Temp. Range 5 Degrees to 104 Degrees F
  • Bulb Housing Glass
  • Three-Way No
  • Rough Service Yes
  • For Enclosed Fixtures Yes
  • Bulb Power Source Plug and Play
  • High Output No
  • Bulb Manufacturers Warranty Length 2 yr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products