ST
LUMAPRO

85 Watts Screw-In CFL, Spiral, Medium Screw (E26), 4800 Lumens 6500K Bulb Color Temp.

  • Item # 3EMY3
  • My Part #
  • Mfr. Model # 3EMY3
  • Catalog Page # 487
  • UNSPSC # 39101619
85 Watts  Screw-In CFL, Spiral, Medium Screw (E26), 4800 Lumens 6500K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.08 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.49 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact Fluorescent Lamps
• 120V, 60 Hz
Best performance when operated base-up, at 77°F ambient temp. Indoor use only. Not for use on electronic timers or photocells.

View More

Technical Specs

  • Item Screw-In CFL
  • Overall Bulb Shape Spiral
  • Dimmable No
  • Wattage Equivalency 300W INC
  • Watts 85
  • Bulb Base Type Medium Screw (E26)
  • Bulb Shape Spiral
  • Light Appearance 5000K and Above, Daylight
  • Max. Overall Bulb Length 11-51/64"
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type Standard
  • Lumens 4800
  • Bulb Color Temp. 6500K
  • Voltage 120
  • Average Bulb Life 8000 hr.
  • Color Rendering Index 82.0
  • Bulb Designation 85CFL/65
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Start Type Rapid
  • Bulb Min. Starting Temp. 14 Degrees F
  • Bulb Operating Temp. Range 5 Degrees to 104 Degrees F
  • Bulb Housing Glass
  • Three-Way No
  • Rough Service Yes
  • For Enclosed Fixtures Yes
  • Bulb Power Source Plug and Play
  • High Output No
  • Bulb Manufacturers Warranty Length 2 yr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.