Skip Content

WV
LUMAPRO

8" LED Can Light Retrofit Kit; Lumens: 1641, Voltage: 120 to 277, Watts: 26

  • Item # 30UH99
  • My Part #
  • Mfr. Model # 30UH99
  • Catalog Page # N/A
  • UNSPSC # 45121614
LED Retrofit Kit, 26W, 4000K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Designed for use in commercial and residential remodel and retrofit applications with an Edison screw base, as well as those with GU24 socket. Rated life: 50,000 hr.

View More

Technical Specs

  • Item LED Can Light Retrofit Kit
  • Nominal Size 8"
  • Watts 26
  • Lumens 1641
  • Lumens Per Watt 65.0
  • Voltage 120 to 277
  • Color Temp. 4000K
  • CRI 87
  • LED Replacement For 75W INC/2X18W CFL
  • Width 9-13/32"
  • Temp. Range 0 Degrees to 130 Degrees F
  • Standards cETLus
  • Height 6-45/64"
  • Length 9-13/32"
  • Kit Contents Light Engine with Heat Sink, Driver, Mounting Hardware
  • Warranty 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms