Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
LUMAPRO

8" LED Can Light Retrofit Kit; Lumens: 1966, Voltage: 120 to 277, Watts: 34

  • Item # 30UH98
  • My Part #
  • Mfr. Model # 30UH98
  • Catalog Page # N/A
  • UNSPSC # 45121614
8" LED Can Light Retrofit Kit; Lumens: 1966, Voltage: 120 to 277, Watts: 34 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $149.11 / each

Web Price $188.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use in commercial and residential remodel and retrofit applications with an Edison screw base, as well as those with GU24 socket. Rated life: 50,000 hr.

View More

Technical Specs

  • Item LED Can Light Retrofit Kit
  • Nominal Size 8"
  • Watts 34
  • Lumens 1966
  • Lumens Per Watt 65.0
  • Voltage 120 to 277
  • Color Temp. 3000K
  • CRI 85
  • LED Replacement For 100W INC/2*26W CFL
  • Width 9-13/32"
  • Temp. Range 0 Degrees to 130 Degrees F
  • Standards cETLus
  • Height 7-3/16"
  • Length 9-13/32"
  • Kit Contents Light Engine with Heat Sink, Driver, Mounting Hardware
  • Warranty 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.