Skip Content

DV
LUMAPRO

75 Watts Halogen Floodlight, BR30, Medium Screw (E26), 1020 Lumens

  • Item # 2CVA8
  • My Part #
  • Mfr. Model # 2CVA8
  • Catalog Page # N/A
  • UNSPSC # 39101612
75 Watts Halogen Floodlight, BR30, Medium Screw (E26), 1020 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Halogen Floodlight
  • Overall Bulb Shape BR
  • Bulb Shape BR30
  • Bulb Base Type Medium Screw (E26)
  • Watts 75
  • Average Bulb Life 2500 hr.
  • Lumens 1020
  • Voltage 130
  • Light Technology Halogen
  • Bulb Type Reflector
  • Bulb Beam Angle 60 Degrees
  • Max. Overall Bulb Length 5-3/8"
  • Dimmable Yes
  • Light Bulb Dia. 3-3/4"
  • Light Distribution Flood
  • Bulb Designation 75BR30/H/FL/130
  • Shatter-Resistant No
  • Three-Way No
  • Bulb Power Source Direct Wired
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Housing Glass
  • Rough Service No
  • Standards No Longer Manufactured After 7/14/2012
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Related Products