Skip Content

C3
LUMAPRO

70" Connector Cord

  • Item # 13E806
  • My Part #
  • Mfr. Model # 13E806
  • Catalog Page # N/A
  • UNSPSC # 39111515
Lighbar Hard Wire Cable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.27 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED Light Bars

• 120V Color temp.: 2700K 80 CRI Operating temp. range: -30° to 50°C 5-yr. limited warranty
Fully dimmable self-driven light bars plug into existing 120V outlets to replace 12W T5 incandescent fixtures, and can be used with any incandescent dimmer. Connect up to 30 light bars in long uninterrupted runs to prevent dead spots. Extruded aluminum housing with coated lens. White finish. Include bar-to-bar joiner, mounting strips, 4" corner joiner cable, mounting brackets, and screws.

View More

Technical Specs

  • Item Connector Cord
  • Length 70"
  • Voltage 120
  • Warranty 5 yr. Limited Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.