Skip Content

DV
TM
LUMAPRO

7.5 Watts LED Lamp, PAR20, Medium Screw (E26), 465 Lumens, 3000K Bulb Color Temp.

  • Item # 46E391
  • My Part #
  • Mfr. Model # 46E391
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Lamp,PAR20,E26,7.5W,3000K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Overall Bulb Shape PAR
  • Bulb Shape PAR20
  • Dimmable Yes
  • Bulb Housing Metal
  • Bulb Base Type Medium Screw (E26)
  • Watts 7.5
  • Bulb Color Temp. 3000K
  • Light Technology LED
  • Light Appearance 3000 to 3999K, Warm White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 84
  • Bulb Type Reflector
  • Bulb Beam Angle 38 Degrees
  • Lumens 465
  • Light Distribution Flood
  • Voltage 120
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 3-13/64"
  • Bulb Power Source Plug and Play
  • Bulb Designation LED/PAR20/120V/9.5W/3000K
  • Bulb Min. Starting Temp. -25 Degrees C
  • Bulb Operating Temp. Range -25 Degrees to 45 Degrees C
  • Bulb Manufacturers Warranty Length 3 yr.
  • Rough Service No
  • High Output No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant Yes
  • Standards UL 1993, UL8750, RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.