Skip Content

WG
LUMAPRO

7.5 Watts LED Lamp, A19, Medium Screw (E26), 450 Lumens, 2700K Bulb Color Temp.

  • Item # 46E383
  • My Part #
  • Mfr. Model # 46E383
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Lamp,A19,E26,7.5W,2700K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $25.38 / each

Web Price $28.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.49 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LumaPro® LED lamp features a cool beam with no UV or IR emissions. Dimmable.

View More

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape A
  • Bulb Shape A19
  • Dimmable Yes
  • Bulb Housing Metal
  • Bulb Base Type Medium Screw (E26)
  • Watts 7.5
  • Wattage Equivalency 40W INC/9 to 11W CFL
  • Bulb Color Temp. 2700K
  • Light Technology LED
  • Light Appearance 2700 to 2999K, Soft White
  • Average Bulb Life 25,000 hr.
  • Color Rendering Index 81
  • Bulb Type Standard
  • Bulb Beam Angle 300 Degrees
  • Lumens 450
  • Light Distribution Omnidirectional
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 4-13/32"
  • Bulb Power Source Plug and Play
  • Bulb Designation LED/A19/Omni/120V/7.5W/2700K
  • Bulb Min. Starting Temp. -25 Degrees C
  • Bulb Operating Temp. Range -25 Degrees to 45 Degrees C
  • Bulb Manufacturers Warranty Length 3 yr.
  • Rough Service No
  • High Output No
  • For Enclosed Fixtures No
  • Three-Way No
  • Energy Star Compliant No
  • Standards UL 1993, UL8750, RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.