WG
LUMAPRO

60 Watts Screw-In CFL, 5U, Medium Screw (E26), 4200 Lumens 5000K Bulb Color Temp.

  • Item # 5MPW8
  • My Part #
  • Mfr. Model # 5MPW8
  • Catalog Page # 487
  • UNSPSC # 39101619
60 Watts  Screw-In CFL, 5U, Medium Screw (E26), 4200 Lumens 5000K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.68 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Screw-In CFL
  • Overall Bulb Shape U
  • Dimmable No
  • Wattage Equivalency 300W INC
  • Watts 60
  • Bulb Base Type Medium Screw (E26)
  • Bulb Shape 5U
  • Light Appearance 5000K and Above, Daylight
  • Max. Overall Bulb Length 9-3/8"
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type High Output
  • Lumens 4200
  • Bulb Color Temp. 5000K
  • Voltage 120
  • Average Bulb Life 10,000 hr.
  • Color Rendering Index 84.0
  • Bulb Designation 60CFL/5U
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Start Type Instant
  • Bulb Min. Starting Temp. 0 Degrees F
  • Bulb Operating Temp. Range 0 Degrees to 100 Degrees F
  • Bulb Housing Glass
  • Three-Way No
  • Rough Service No
  • For Enclosed Fixtures No
  • Bulb Power Source Direct Wired
  • High Output No
  • Bulb Manufacturers Warranty Length 1 yr.
  • Standards Meets 2012 Lighting Legislation Energy, UL
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.