Skip Content

WV
TM
LUMAPRO

6.5 Watts LED Filament Lamp, ST18, Medium Screw (E26), 650 Lumens, 2200K Bulb Color Temp.

  • Item # 44ZX44
  • My Part #
  • Mfr. Model # 44ZX44
  • Catalog Page # 524
  • UNSPSC # 39112102
LED Filament Lamp,2200K,E26,6.5W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $12.25 / each

Web Price $27.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.16 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This LumaPro® vintage-look LED lamp replicates old-style incandescent bulbs. It not only delivers an instant decorative facelift, it also gives you the low heat and energy savings of modern LED technology. LumaPro® LED lamps offer long-lasting, budget-friendly performance.

View More

Technical Specs

  • Overall Bulb Shape ST
  • Bulb Shape ST18
  • Dimmable Yes
  • Bulb Housing Glass
  • Bulb Base Type Medium Screw (E26)
  • Watts 6.5
  • Wattage Equivalency 60W INC/13 to 15W CFL
  • Bulb Color Temp. 2200K
  • Light Technology LED
  • Light Appearance 1000 to 2699K, Very Warm White
  • Average Bulb Life 15,000 hr.
  • Color Rendering Index 80
  • Bulb Type Decorative
  • Lumens 650
  • Voltage 120
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Power Source Direct Wired
  • Bulb Min. Starting Temp. -4 Degrees F
  • Bulb Operating Temp. Range -4 Degrees to 104 Degrees F
  • Bulb Manufacturers Warranty Length 3 yr.
  • Rough Service No
  • High Output No
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Energy Star Compliant No
  • Standards cUL Listed, RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.