Skip Content

DV
TM
LUMAPRO

7990 Lumens LED FloodLight, Bronze, LED Replacement For 100 to 400W MH

  • Item # 39UV08
  • My Part #
  • Mfr. Model # 39UV08
  • Catalog Page # N/A
  • UNSPSC # 39111704
LED FloodLight,7-3/4 in. H,62W,Bronze close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Floodlights

Technical Specs

  • Item LED FloodLight
  • Watts 60
  • Fixture Voltage 120 to 277
  • Lumens Per Watt 133.0
  • Color Temp. 5000K
  • Fixture Rated Life 100,000 hr.
  • Fixture Length 22-31/64"
  • Fixture Width 22-31/64"
  • Fixture Height 3-7/32"
  • Housing Finish Bronze
  • Mounting 2-3/8" Slip Fitter
  • Light Distribution Type V Flood
  • Housing Material Aluminum
  • CRI 75
  • Temp. Range 40 Degrees to 131 Degrees F
  • Fixture Lens Material Tempered Glass
  • Warranty 5 yr.
  • Standards cETLus, LM-79, LM-80
  • Includes Slip Fitter
  • LED Replacement For 100 to 400W MH
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms