Skip Content

DG
LUMAPRO

52 Watts LED Retrofit Lamp, High/Low Bay, Medium Screw (E26), 3300 Lumens, 3000K Bulb Color Temp.

  • Item # 22PV16
  • My Part #
  • Mfr. Model # 22PV16
  • Catalog Page # N/A
  • UNSPSC # 39101614
LED Retrofit Lamp,E26,52W,3000K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This LumaPro® LED screw-in replacement lamp lets you keep your existing HID fixture while realizing the energy- and cost-saving benefits of LED lighting. Excellent for phased retrofit projects: When it's time to replace an HID lamp, simply change it out with a retrofit lamp.

View More

Technical Specs

  • Item LED Retrofit Lamp
  • Overall Bulb Shape High/Low Bay
  • Bulb Shape High/Low Bay
  • Bulb Housing Polycarbonate
  • Bulb Base Type Medium Screw (E26)
  • Watts 52
  • Wattage Equivalency 175W HPS/175W MH
  • Bulb Color Temp. 3000K
  • Light Technology LED
  • Light Appearance 3000 to 3999K, Warm White
  • Average Bulb Life 50,000 hr.
  • Color Rendering Index 80
  • Bulb Type High Output
  • Bulb Beam Angle 360 Degrees
  • Lumens 3300
  • Voltage 120-277
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 5-7/8"
  • Light Bulb Dia. 7-7/8"
  • Bulb Power Source Direct Wired
  • Bulb Min. Starting Temp. -40 Degrees F
  • Bulb Operating Temp. Range -40 Degrees to 122 Degrees F
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Energy Star Compliant No
  • Standards UL and cUL Listed
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.