Skip Content
C3
TM
LUMAPRO

50 ft. Indoor Commercial Extension Cord Reel with Hand Lamp, Yellow; Handle: Straight

  • Item # 2YKT2
  • My Part #
  • Mfr. Model # 2YKT2
  • Catalog Page # N/A
  • UNSPSC # 39111518
Ext. Cord Reel w/Hand Lamp,14/3AWG,50ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $254.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 19.0 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED Hand Lamp with Cord Reel features energy efficient fluorescent lamps, and can be mounted from the wall or ceiling.

View More

Technical Specs

  • Item Extension Cord Reel with Hand Lamp
  • Cord Ending Incandescent Lamp with Receptacle
  • Grade - Ext. Cords and Outlet Strips Commercial
  • Lamp Watts - Ext. Cords and Outlet Strips 100
  • Voltage - Ext. Cords and Outlet Strips 120VAC
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Max. Amps - Ext. Cords and Outlet Strips 13
  • With Receptacle - Ext. Cords and Outlet Strips Yes
  • Cord Color Yellow
  • NEC Cord Designation - Ext. Cords and Outlet Strips STJW
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Hand Lamp Mounting Hook
  • Reel Color Black
  • Item - Ext. Cords and Outlet Strips Extension Cord Reel with Hand Lamp
  • Feeder Cord Length 20"
  • Handle Straight
  • Reel Material Metal
  • Reel Dia. 13"
  • Overall Height 15-3/4"
  • Lens Polycarbonate
  • Reel Mounting Celing or Wall
  • Lamp Guard Double Metal
  • Number of Outlets 1
  • Replacement Lamps 2CUX7
  • Features Circuit Breaker
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.