Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
LUMAPRO

50 Watts Halogen Lamp, MR16, 2-Pin (GU10), 3000K Bulb Color Temp.

  • Item# 2CVB5
  • Mfr. Model# 2CVB5
  • Catalog Page# 513
  • UNSPSC# 39101612
50 Watts Halogen Lamp, MR16, 2-Pin (GU10), 3000K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $22.83 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Halogen Lamp
  • Overall Bulb Shape MR
  • Bulb Shape MR16
  • Bulb Base Type 2-Pin (GU10)
  • Watts 50
  • Average Bulb Life 1500 hr.
  • Voltage 120
  • Bulb Technology Halogen
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type Reflector
  • Bulb Beam Angle 36 Degrees
  • Max. Overall Bulb Length 2"
  • Dimmable Yes
  • Light Bulb Dia. 2"
  • Light Distribution Flood
  • Bulb Color Temp. 3000K
  • Bulb Designation 50MR16Q/GU10/FL/LN
  • Shatter-Resistant No
  • Three-Way No
  • Bulb Power Source Direct Wired
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Housing Glass
  • Bulb Primary Application General Purpose
  • Rough Service No
  • Standards Meets 2012 Lighting Legislation Energy Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.