Skip Content

WV
TM
LUMAPRO

48" x 15" x 3" LED High Bay with 16,280 Lumens and General Light Distribution

  • Item # 30UH80
  • My Part #
  • Mfr. Model # 30UH80
  • Catalog Page # 460
  • UNSPSC # 39111521
LED High Bay, 5500K, 86CRI, 160W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $785.00 / each

Web Price $821.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 19.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for manufacturing, warehousing, and other large indoor spaces. Suitable for wet locations. Mounting heights from 15 to 40 ft. DesignLights® Consortium (DLC) qualified.

View More

Technical Specs

  • Item LED High Bay
  • LED Replacement For 320W HPS/MH
  • Fixture Voltage 120/277
  • Watts 160
  • Lumens 16,280
  • Color Temp. 5500K
  • Fixture Rated Life 50,000 hr.
  • Standards cULus, DLC
  • Light Distribution General
  • Fixture Length 48"
  • Fixture Width 15"
  • Fixture Height 3"
  • Number of Light Bars 16
  • Space to Mtg. Height Ratio 1.28
  • CRI 86
  • Lumens Per Watt 95.0
  • Fixture Temp. Range -30 Degrees to 120 Degrees F
  • Includes V-Hook for Hanging
  • Fixture Warranty 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.