Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LUMAPRO

48" 32 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 3000 Lumens, 5000K Bulb Color Temp.

  • Item # 21GR02
  • My Part #
  • Mfr. Model # 21GR02
  • Catalog Page # N/A
  • UNSPSC # 39101605
48" 32 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 3000 Lumens, 5000K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T8
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 48"
  • Watts 32
  • Light Appearance 5000K and Above, Daylight
  • Bulb Color Temp. 5000K
  • Bulb Primary Application General Purpose
  • Average Bulb Life 30,000 hr.
  • Lumens 3000
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type Linear
  • Light Bulb Dia. 1"
  • Color Rendering Index 85.0
  • Bulb Min. Starting Temp. 14 Degrees F
  • Bulb Designation F32T8/850/HL
  • High Output Yes
  • Standards Meets 2012 Lighting Legislation Energy
  • Case Quantity 25
  • ANSI Code 1005-02
  • Voltage 137
  • Bulb Housing Glass
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms