Skip Content

WV
TM
LUMAPRO

48" 28 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2700 Lumens, 3500K Bulb Color Temp.

  • Item # 21GP94
  • My Part #
  • Mfr. Model # 21GP94
  • Catalog Page # N/A
  • UNSPSC # 39101605
Fluorescent Lamp,T8,48 In. L,3500K,2540L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Linear Fluorescent Lamp
  • Bulb Shape T8
  • Bulb Base Type Medium Bi-Pin (G13)
  • Max. Overall Bulb Length 48"
  • Watts 28
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Color Temp. 3500K
  • Bulb Primary Application General Purpose
  • Average Bulb Life 30,000 hr.
  • Lumens 2700
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type Linear
  • Light Bulb Dia. 1"
  • Color Rendering Index 85
  • Bulb Min. Starting Temp. 14 Degrees F
  • Bulb Designation F28T8/835/ES
  • High Output No
  • Standards Meets 2012 Lighting Legislation Energy
  • Case Quantity 25
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • ANSI Code 1029-01
  • Voltage 115
  • Bulb Housing Glass
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms