Skip Content

C3
LUMAPRO

Wall Bracket Fluorescent Fixture,F32T8

  • Item # 2UWX6
  • My Part #
  • Mfr. Model # 2UWX6
  • Catalog Page # 444
  • UNSPSC # 39111501
Wall Bracket Fluorescent Fixture,F32T8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $256.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures Traditional Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Strip Light
  • Nominal Length 48-1/2"
  • Nominal Width 5-1/2"
  • Nominal Height 3-21/64"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 58.0
  • Lamp Watts - Fixtures 32.0
  • Fixture Voltage 120 to 277
  • Dimmable No
  • Light Technology Fluorescent
  • Emergency Battery Backup No
  • IP Rating Not Rated
  • Lamp Type - Fixtures F32T8
  • Lamp Quantity 2
  • Lighting Certification Unrated
  • Ballast Type Electronic
  • Ballast Quantity 1
  • Housing Finish White Powder Paint
  • Suggested Lamp Item No. 4XMJ1
  • Lamp Included No
  • Ambient Temp. Range 0 to 104 Degrees F
  • Mounting Wall
  • Standards UL Certified
  • Item Wall Bracket Fluorescent Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


48-1/2 In x 5-1/2 In x 3-1/3 In Wall Bracket Fluorescent Fixture for F32T8 Lamp Type is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from Fixture is well constructed, but data does not match listed description. The lens is not clear as described it is a white frosted channel lens. Light distribution is not exactly as mentioned through this lens.
Date published: 2012-08-06
  • y_2018, m_6, d_16, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2UWX6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.