Skip Content

C3
TM
LUMAPRO

466 Lumens LED Floodlight, Black

  • Item# 6MPD4
  • Mfr. Model# 6MPD4
  • Catalog Page# 595
  • UNSPSC# 39111605
466 Lumens LED Floodlight, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $107.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Outdoor fixture improves nighttime visibility, and provides security on walkways, driveways, and paths. The built-in light sensor turns light on at dusk and off at dawn to help reduce energy consumption and related costs. The head can be positioned as you want, and stays solidly in place. A die-cast aluminum hood and glass lens increase light control and help keep water and dirt out.

View More

Technical Specs

  • Item LED Floodlight
  • Watts 7
  • Fixture Voltage 120
  • Color Temp. 4500K
  • Fixture Length 13"
  • Fixture Width 4"
  • Fixture Height 4"
  • Housing Finish Black
  • Mounting Spike
  • Lumens 466
  • Housing Material Die Cast Aluminum
  • Standards UL, cUL
  • Includes 3ft. 18/3 Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.