ST
LUMAPRO

4550 Lumens 2 ft. x 2 ft.Flat Panel

  • Item # 53XH72
  • My Part #
  • Mfr. Model # 53XH72
  • Catalog Page # 431
  • UNSPSC # 39112102
4550 Lumens 2 ft. x 2 ft.Flat Panel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $128.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A simple and easy way to help reduce energy use, the LumaPro® Edge Lit Flat Panel LED fixture can be easily fitted into drop ceilings in most office, school, and healthcare applications. The flat panels are fully dimmable and are compatible with building controls, motion sensors, timers, and daylight harvesting systems.

View More

Technical Specs

  • Item Flat Panel
  • Nominal Size - Fixtures 2 ft. x 2 ft.
  • Light Technology LED
  • Lighting Certification Unrated
  • Lamp Type - Fixtures Integrated LED
  • Color Temp. 3500K
  • Lumens 4550
  • Color Rendering Index 80.0
  • Fixture Voltage 120 to 277
  • Dimmable Yes
  • Max. Fixture Wattage 35.0
  • Lumens Per Watt 127.0
  • Fixture Rated Life 50,000 hr.
  • Length 23-3/4"
  • Width 23-3/4"
  • Height 2-1/4"
  • Fixture Item Flat Panel
  • Temp. Range -20 Degrees to 40 Degrees C
  • Standards Lighting Facts
  • Warranty 5 yr.
  • LED Replacement For 2 Lamp LFL
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.