Skip Content

DV
LUMAPRO

43 Watts Halogen Lamp, B10, Candelabra Screw (E12), 760 Lumens, 3000K Bulb Color Temp.

  • Item # 38G495
  • My Part #
  • Mfr. Model # 38G495
  • Catalog Page # N/A
  • UNSPSC # 39101612
43 Watts Halogen Lamp, B10, Candelabra Screw (E12), 760 Lumens, 3000K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Halogen Lamp
  • Overall Bulb Shape B
  • Bulb Shape B10
  • Bulb Base Type Candelabra Screw (E12)
  • Watts 43
  • Average Bulb Life 1000 hr.
  • Lumens 760
  • Voltage 120
  • Light Technology Halogen
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type Decorative
  • Max. Overall Bulb Length 3-5/8"
  • Dimmable Yes
  • Light Bulb Dia. 1-1/4"
  • Bulb Finish Frosted
  • Bulb Color Temp. 3000K
  • Bulb Designation 43B10/H/F
  • Shatter-Resistant No
  • Three-Way No
  • High Output Yes
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Housing Glass
  • Bulb Primary Application Chandeliers
  • Bulb Min. Starting Temp. -40 Degrees C
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.