Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LUMAPRO

36 Watts Plug-In CFL, T5 PL, 4-Pin (2G11), 2900 Lumens 3500K Bulb Color Temp.

  • Item # 3EMU5
  • My Part #
  • Mfr. Model # 3EMU5
  • Catalog Page # 488
  • UNSPSC # 39101605
36 Watts  Plug-In CFL, T5 PL, 4-Pin (2G11), 2900 Lumens 3500K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plug-In CFL
  • Overall Bulb Shape PL
  • Dimmable No
  • Wattage Equivalency 150W INC
  • Watts 36
  • Bulb Base Type 4-Pin (2G11)
  • Bulb Shape T5 PL
  • Light Appearance 3000 to 3999K, Warm White
  • Max. Overall Bulb Length 16-1/4"
  • Shatter-Resistant No
  • Light Technology Fluorescent
  • Bulb Type Plug-In
  • Lumens 2900
  • Bulb Color Temp. 3500K
  • Voltage 120
  • Average Bulb Life 20,000 hr.
  • Color Rendering Index 82.0
  • Bulb Designation F36TTL
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Start Type Rapid
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Operating Temp. Range 5 Degrees to 104 Degrees F
  • Bulb Housing Glass
  • Three-Way No
  • Rough Service Yes
  • For Enclosed Fixtures Yes
  • Bulb Power Source Plug and Play
  • High Output No
  • Bulb Manufacturers Warranty Length 2 yr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Primary Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products